Shop All Arts & Crafts
Crayola
Giant Marker + Watercolor Pad, PK6
Mfr # 993411
Zoro # G4114458
product price: $24.49
/pk 6, $4.08/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Grade Grade PK+
- Includes 6 Pads
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 993411
- Zoro # G4114458
- UPC # 194629106721
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 6 Pads |
Recommended Age | 3+ Years |
Description
The Giant Crayola Marker & Watercolor Pad offers kids lots of big creative white space! Each pad featuring twenty-five 12" x 16" bright white sheets, this pad is perfect for coloring with Crayola Markers or painting with Crayola Watercolors. Sold as a pack of 6 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Standard Register Style Cash Box w/Key (CB13054)
- THE PUPPET CO Knitted Puppets Wizard (007021)
- PARTNERS BRAND Economy Hand Stapler, Silver, 1/Each (ST101)
- SCHOOL SMART 8-Pocket Project Organizer, Polypropylene, Multicolor (081928)
- CRAYOLA Crayola® Model Magic® Modeling Compound, Asstd Colors, 2 lb. Tub (4415)
- CRAYOLA Kids Sketchbook, 40 Pages, PK12 (993404)
- CRAYOLA Crayola Spin + Spiral Art Station (BIN747295)
- CRAYOLA Crayola® Ultra-Clean Fine Line Washable Markers, Assorted, PK40 (5878-61)
- CRAYOLA Glitter Markers, Nontoxic, 6/ST, Assorted (CYO588629)
- CRAYOLA Washable Super Tips Markers, PK120 (BIN588106)
- MAYCO Mayco 8 Oz. Magic Metallics Non-Toxic Metallic Paint; Gold (406497)
- Crayola