Shop All Arts & Crafts
Crayola
Giant Construction Paper Pad with Stencils, 48 Sheets, PK6
Mfr # 990055
Zoro # G4114598
product price: $26.79
/pk 6, $4.47/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5+ Years
- Material Paper, Plastic
- Recommended Grade Grade K+
- Includes 6 Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 990055
- Zoro # G4114598
- UPC # 194629106677
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 5+ Years |
Material | Paper, Plastic |
Recommended Grade | Grade K+ |
Includes | 6 Pads |
Description
School projects and homemade crafts are made brighter with this Giant Construction Paper & Stencil set from Crayola. Give kids simple-to-use art tools and the space they need to create, and watch their imaginations soar. Sheets measure 12" x 18". Each pad includes 6 sheets of each color including pink, red, orange, yellow, green, blue, white, and black. Each pad also includes an extra-large stencil that helps kids to draw with clean lines. Sold as a pack of 6 construction paper pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Hanging Storage Round Binder, Red (AVE14803)
- ZORO SELECT Literature Mailers 13" x 10" x 2", White, 50/Bundle (55VK90)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRDRD)
- DOWLING MAGNETS Solid-Colored Magnet Marbles, Set of 400 (736710)
- CRAYOLA Metallic Markers, Nontoxic, 8/ST, Assorted PK (CYO588628)
- CRAYOLA Washable Paint, 6 Colors, Blue/Green/Orange/Red/Violet/Yellow, 2 oz (541204)
- CRAYOLA Washable Paint, Green, 16 oz Bottle (54-2016-044)
- CRAYOLA Low Dust Colored Chalk, PK432 (BIN816)
- CRAYOLA Big Paintbrush Set, Round, PK16 (BIN053521)
- CRAYOLA Large Crayons, Black, 12PK (52-0033-051)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Turquoise (27520)
- Crayola