Shop All Arts & Crafts
Crayola
Gallon Paint Dispensing Pump, PK12
Mfr # BIN2129
Zoro # G4856935
product price: $31.99
/pk 12, $2.67/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 12 hand pumps
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN2129
- Zoro # G4856935
- UPC # 194629007585
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Includes | 12 hand pumps |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Plastic |
Description
Equip all your large bottles with this pump to make sure prepping for an art session is as simple as possible. Pump paint directly onto your palette or use it to refill smaller bottles when you're taking paint on the go. Spring-loaded and designed specifically for paint, this pump saves you from lifting and pouring large, heavy bottles of paint. Simply line up the colors in a convenient place and pump to dispense. The dispensing pump twist locks for safe storage. Hand-pump for 64 oz. and 128 oz. bottles of Crayola paint. Sold as a pack of 12 dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRC0)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Blue, 12/Case (MK411BE)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 6", Kraft, 25/Bundle (11K594)
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- CRAYOLA Dry Erase Washable Crayons, Vibrant Colors, PK48 (BIN985200)
- CRAYOLA Washable Fingerpaint, Bold Colors, 8 oz., 3 Count, PK2 (551310)
- CRAYOLA Ultimate Crayon Collection, PK152 (520030)
- CRAYOLA Super Soft Modeling Dough, Assorted Colors, PK6 (BIN570016)
- CRAYOLA Crayola® Modeling Clay Classpack®, Assorted Colors, PK24 (2302-88)
- REAL IMAGES Paint & Marker Pad, Heavyweight, 9in. x 12in., 24 Sheets Per Pad, 12PK (MMK50154)
- Crayola