Shop All Paint Brushes
Crayola
Flat; Round Paint Brush Set, 36 PK
Mfr # 50036
Zoro # G4589941
product price: $60.79
/pk 36, $1.69/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Flat; Round
- Brush Handle Style Plastic; Wood
- Application Method Brush
- Color Blue; Teal; Yellow
- Material Natural Bristle; Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 50036
- Zoro # G4589941
- UPC # 71662300364
- Country of Origin China
- Category Paint Brushes
Dimensions
Width | Flat: 1"; Jumbo Round: 0.75"; Round: 0.5" |
Size | Flat; Jumbo Round; Round |
Details
Item | Paint Brush Set |
Brush Style | Flat; Round |
Brush Handle Style | Plastic; Wood |
Application Method | Brush |
Color | Blue; Teal; Yellow |
Material | Natural Bristle; Nylon |
Weight | 1.804 lbs |
Description
Crayola® Large Variety Paint Brush Classpack, Natural Bristle/Nylon, Flat/Round, 36/Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic, Water Base, Metallic Black Pearl, 6 Oz (ME70006)
- TITAN Sprayer Suction Tube (0521912)
- MINWAX Wood Finish Semi-Transparent Aged Barrel Oil-Based Penetrating Wood Stain 1 qt (701054444)
- RUST-OLEUM Spray Paint, Galvanized Zinc, Flat, 14 oz (1685830)
- CRAYOLA Large Paint Brush Variety Classpack, 36/BX, (CYO050036)
- EASY-TO-ORGANIZE Fine Natural White Bristle Stencil Brush Set - Assorted Size; Set - 6 (EA535441)
- SAX Paint Brush Set 72 PK (402753)
- WOOSTER Q3211-2 BRUSH 2IN SHORTCUT (0Q32110020)
- OSBORN #14 Round Sash Paint Brush, China Hair Bristle, Wood Handle (0007405300)
- WORK TOOLS 2-1/2" Angle Sash Paint Brush (21025)
- REDTREE INDUSTRIES Redtree Industries 10043 Radiator Professional Bent Wood Handle Paint Brush - 2-1/2" (10043)
- Crayola Paint Brushes