Shop All Arts & Crafts
Crayola
Fabric Markers, Fine Line, 10 Colors, 80 Count
Mfr # BIN588215
Zoro # G5636636
original price:
$93.34
49% off
new price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Orange, Lavender, Lime, Teal, Yellow, Blue, Pink, Grey, Black
- Material plastic, ink, felt
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN588215
- Zoro # G5636636
- UPC # 71662082154
- Country of Origin China
- Category Arts & Crafts
Details
Color | Red, Orange, Lavender, Lime, Teal, Yellow, Blue, Pink, Grey, Black |
Material | plastic, ink, felt |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
A great project idea for classes, camps and youth groups! Students can design on any polyester or cotton fabric. Saturate the cloth with ink, then allow it to dry. Colored artwork is permanent and completely washable after heat-setting. Try these markers on T-shirts, tote bags, cloth napkins and placemats, hats and much more. AP Seal, non-toxic. Each classpack includes 8 each of 10 colors, for a total of 80 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Self-Adhesive Removable Multi-Use Labels, 5/8 x 7/8, White, 1000/Pack (5424)
- UNIVERSAL Top Tab File Folders, 13Cut Tabs Assorted, Letter Size, 075 Expansion, Manila, 250PK (5749)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 24", Kraft, 5/Bundle (22XM79)
- AVERY Insertable Big Tab Plastic Dividers, PK5 (11900)
- CRAYOLA Washable Paint, Yellow, 16 oz Bottle (54-2016-034)
- CRAYOLA Crayola Spin + Spiral Art Station (BIN747295)
- CRAYOLA My First Triangular Crayons, 8PK (81-1460)
- CRAYOLA Glitter Markers, Nontoxic, 6/ST, Assorted (CYO588629)
- CRAYOLA Crayola Ultimate, PK152 (52-0030)
- CRAYOLA Color Wonder Mess Free Stow + Go Studio Travel Kit, PK2 (752580)
- MARSH Marsh® K-1 Fountain Roller, 1/Each (STMA41)
- Crayola