Shop All Arts & Crafts
Crayola
Epic Book of Awesome 288-Page Coloring Book, PK6
Mfr # 40585
Zoro # G4113058
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper, Adhesive
- Recommended Grade Grade PK+
- Includes 6 Coloring Books
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 40585
- Zoro # G4113058
- UPC # 194629106004
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Material | Paper, Adhesive |
Recommended Grade | Grade PK+ |
Includes | 6 Coloring Books |
Recommended Age | 3+ Years |
Description
Presenting a colossal collection of coloring pages from Crayola! Each 288-page tome offers the best of Crayola Uni-Creatures, Sloths Love Llamas, Squad Goals, and Cosmic Cats coloring books in one huge volume, as well as 2 sticker sheets so kids can deck out their coloring art even more. This giant-size book is the perfect travel companion for long trips—with hours and hours of creative, entertaining activities for your little traveling companions. Also makes a great gift for all occasions. For an extra-special surprise, pair with the Crayola Ultimate Crayon Collection. Ideal for kids, age 3 and up. Sold as a pack of 6 identical coloring books.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Folder, 2-Pocket, Letter, Gry 25PK (AVE47990)
- ZORO SELECT Tape/Label Dispenser, Carton Sealing Tape (3UAX6)
- BUBBLE WRAP Bubble Rolls, 250 ft. L, 48" W (100002542)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-4)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- CRAYOLA Artista II Washable Watercolor Set, 16 Assorted Colors, Palette Tray (53-1516)
- CRAYOLA Model Magic Craft Pack, 6 Colors, PK3 (232407)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Broad Line, 8 Colors, PK200 (BIN588200)
- CRAYOLA Ultra-Clean Markers, Fine Line, Classic Colors, 10 Count, PK6 (587852)
- CRAYOLA Bulk Crayons, Regular Size, Red, PK144 (BIN520836038)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- Crayola