Shop All Pens
This Product is Discontinued
Crayola
Detailing Stick Gel Pen, Medium 1mm, Assorted Ink, Black Barrel, PK20 (Discontinued)
Mfr # 586503
Zoro # G7522167
This Product is Discontinued
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 1 mm
- Pen Tip Conical
- Marking Tool Product Group Detailing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Pen Tip | Conical |
Item | Pens |
Marking Tool Product Group | Detailing |
Pen Grip | Smooth |
Weight | 1.14 lbs |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Detailing |
Pen Ink Color(s) | Assorted |
Pen Cap Color(s) | Assorted |
Pen Ink Color(s) Assortment | Black Glitter; Blue Glitter; Gold Glitter; Gold Metallic; Gray Metallic; Green Glitter; Green Metallic; Orange Glitter; Orange Metallic; Pink Glitter; Pink Metallic; Red Glitter; Red Metallic; Silver Glitter; Silver Metallic; Sky Blue Glitter; Sky Blue Metallic; Violet Glitter; Violet Metallic; Yellow Glitter |
Pen Cap Color(s) Assortment | Black; Blue; Gold; Gray; Green; Orange; Pink; Red; Silver; Sky Blue; Violet; Yellow |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Barrel Color(s) | Black |
Description
Crayola® Detailing Stick Gel Pen, Medium 1mm, Assorted Ink, Black Barrel, 20/Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.