Shop All Arts & Crafts
Crayola
Create + Carry Art Case
Mfr # 46814
Zoro # G4107683
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 16 Construction Paper Crayons, 8 Washable GelFX Markers, 8 Classic Fineline Markers, 12 Short Colored Pencils, 30 sheets 5"x7" Construction Paper
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Paper, Plastic, Wax, Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 46814
- Zoro # G4107683
- UPC # 71662168148
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Includes | 16 Construction Paper Crayons, 8 Washable GelFX Markers, 8 Classic Fineline Markers, 12 Short Colored Pencils, 30 sheets 5"x7" Construction Paper |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Paper, Plastic, Wax, Ink |
Description
Crayola Create & Carry is the 2-in-1 art storage case and lap desk that contains a variety of cool Crayola art tools! Includes 16 Construction Paper Crayons, 8 washable Gel-FX Markers, 8 classic Fine Line Markers, 12 Short Colored Pencils and 30 sheets of Construction Paper. This all-in-one carry case makes a great gift!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1411, NON SPILLABLE BATTERY, 1" X 4-1/2" (DL1411)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- LABELWORKS PX Label Tape, Blk/Yllw, Strng Adhsive, 3/4" W (218IBYPX)
- XYRON Repositionable Adhesive, Refill, 1.5" (AT156-20)
- CRAYOLA Washable Markers, Skinnies, Washable, 64 Set, Assorted (CYO588764)
- CRAYOLA Pencil, Colored, Assorted, PK12 (688024)
- CRAYOLA Coloring + Activity Pad with Markers, Paw Patrol, PK3 (46918)
- CRAYOLA Ultimate Crayon Collection, PK152 (520030)
- CRAYOLA Washable Sidewalk Chalk, PK96, Color: Assorted (BIN512012)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- Crayola