Shop All Arts & Crafts
Crayola
Crayons, Regular Size, PK240
Mfr # BIN526920
Zoro # G2879049
product price: $27.29
/pk 240, $0.11/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3+ Years
- Includes 240 crayons
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN526920
- Zoro # G2879049
- UPC # 194629003136
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 3+ Years |
Includes | 240 crayons |
Recommended Grade | Grade PK+ |
Description
Generations of kids have used Crayola crayons to learn to color, spell and draw. They're the perfect size and glide smoothly over paper, making art time a joy. They're non-toxic and double-wrapped for durability. With a huge selection of primary, secondary and even metallic colors to choose from, kids will have a blast bringing their imaginary scenes to life. Decorate your walls and the refrigerator door with their vibrant creations. Each box includes 120 Crayola wax crayons in various colors. Sold as 2 boxes for a total of 240 crayons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Paper, 3 Hole Punch, 92 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM105031)
- ALLIANCE RUBBER Rubber Bands, Size#33 (20335)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- CRAYOLA Ultra-Clean Marker, 24PK (CYO587810)
- CRAYOLA Artista II Washable Liquid Tempera Paint, Black, 16 oz. Bottles, 6PK (311551)
- CRAYOLA Anti-Dust Chalk Sticks, PK432 (BIN510320BN)
- CRAYOLA Oil Pastels, Neon, 12 Count, PK6 (524613)
- CRAYOLA Paint Brush Pens, No Drip, 40/BX, Assorted PK (CYO546203)
- CRAYOLA Neon Crayons, Nontoxic, 24/PK, Neon PK (CYO523410)
- HANDY ART Little Masters Washable Tempera Paint, Pink, 16 oz., 6PK (211722)
- Crayola