Shop All Arts & Crafts
Crayola
Crayons, Bulk, 12, PK12
Mfr # 520836038
Zoro # G5999423
product price: $2.15
/pk 12, $0.18/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Type Crayon
- Standards ACMI Certified AP Nontoxic; ASTM D-4236
- Features Water Proof, Non-toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 520836038
- Zoro # G5999423
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Crayons,Bulk,12,PK12 |
Color | Red |
Type | Crayon |
Standards | ACMI Certified AP Nontoxic; ASTM D-4236 |
Features | Water Proof, Non-toxic |
Description
Crayons,Bulk,12,Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Twin Pocket Folders, Assorted Colors, PK25 (OXF57513)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 24 oz. (TP 24/MS)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Purple, 500/Roll (DL613M)
- CRAYOLA Classic Broad Line Markers, 10/ST, AST PK (CYO587722)
- CRAYOLA Crayola® Modeling Clay Classpack®, Assorted Colors, PK24 (2302-88)
- CRAYOLA Oil Pastels, Neon, 12 Count, PK6 (524613)
- CRAYOLA Triangular Crayons, PK96 (BIN524016)
- CRAYOLA Chalk, Crayola, Assorted, PK12 (510816)
- CRAYOLA Big Paintbrush Set, Flat, PK16 (BIN053520)
- CRAYOLA Anti-Dust Chalk Sticks, PK432 (BIN510320BN)
- Crayola