Shop All Arts & Crafts
Crayola
Crayon, Wash, Large, PK8
Mfr # 523280
Zoro # G7495811
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Temp. Range Soften at 105° F; Melt at 128° F
- Marking Tool Tip Size Group Large
- Size Large
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 523280
- Zoro # G7495811
- UPC # 071662032807
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Large |
Size | Large |
Crayon Size | 4" x 0.44" |
Details
Item | Crayon,Wash,Large,PK8 |
Color | Assorted |
Temp. Range | Soften at 105° F; Melt at 128° F |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 0.2 lbs |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Age Recommendation | Ages 4 and up |
Description
Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicon Rubber Strips, 20 In (MH2LED701G)
- REGAL GAMES Casino Standard Poker Playing Cards Plastic (212)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Red (CT4-R)
- LEXMARK Transfer Belt Assembly (40X9929)
- CRAYOLA Washable Finger Paint, Violet, 16 oz. Bottle, PK3 (5513165040)
- CRAYOLA Chalk, Drawing, Assorted, PK144 (510400)
- CRAYOLA Crayons, Crayola, 48, PK48 (520048)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Paw Patrol, PK2 (757007)
- CRAYOLA Create + Carry Art Case (46814)
- CRAYOLA Acrylic Paint, 2oz., 6/ST, Assorted PK (CYO201997)
- HANDY ART Washable Finger Paint, Red, 16 oz., PK6 (241-020)
- Crayola