Shop All Arts & Crafts
Crayola
Crayon, Twistable, Assorted, PK24
Mfr # 529724
Zoro # G7495820
product price: $5.89
/pk 24, $0.25/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.44"
- Length 4"
- Color Assorted
- Material Wax
- Marking Tool Tip Size Group Special
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 529724
- Zoro # G7495820
- UPC # 071662097240
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 0.44" |
Length | 4" |
Marking Tool Tip Size Group | Special |
Size | Special |
Crayon Size | 4" x 0.44" |
Details
Item | Crayon,Twistable,Assorted,PK24 |
Color | Assorted |
Material | Wax |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 0.4 lbs |
Colored Material Type | Wax |
Assortment | 24 Assorted Colors |
Age Recommendation | Ages 4 and up |
Description
Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 84" x 48" 28 mil, Includes Air Valve (2GWN9)
- DIXON TICONDEROGA Phano China Markers, Blue, PK24, 24PK (00080)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 24", Kraft, 10/Bundle (493T87)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- CRAYOLA Modeling Clay, Assorted Colors, 1 lb. Box, PK12 (BIN300)
- CRAYOLA Original Formula Marker Classpack®, Broad Line, 16 Colors, PK256 (BIN588201)
- CRAYOLA Model Magic® Modeling Compound, White, 2 lb. Tub (BIN574400)
- CRAYOLA Crayons, Bulk, 12, PK12 (520836038)
- CRAYOLA Washable Paint, Brown, Gallon (5421285007)
- CRAYOLA Bulk Crayons, Yellow, 12PK (52-0836-034)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- Crayola