Shop All Arts & Crafts
Crayola
Crayon, Twisbe, Mini, 10, PK10
Mfr # 529715
Zoro # G5999417
product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear, Assorted
- Material Plastic
- Type Crayon
- Features Twist-action Mechanism, Left Handed
- Standards ACMI Certified AP Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 529715
- Zoro # G5999417
- Country of Origin China
- Category Arts & Crafts
Details
Item | Crayon,Twisbe,Mini,10,PK10 |
Color | Clear, Assorted |
Material | Plastic |
Type | Crayon |
Features | Twist-action Mechanism, Left Handed |
Standards | ACMI Certified AP Nontoxic |
Description
Crayon,Twisbe,Mini,10,Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Printer Paper, 24lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103283RM)
- SPOTNAILS 1-1/4in crown by 5/8in leg C-series carton closing staples, 4000PK (CC58C-4M)
- ZORO SELECT Long Corrugated Boxes, 22" x 10" x 8", Kraft, 20/Bundle (22XK81)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64055)
- CRAYOLA Crayon 24Pk Bx (52-3024)
- CRAYOLA Giant Marker + Watercolor Pad, PK6 (993411)
- CRAYOLA Washable Super Tips with Silly Scents, PK100 (BIN585050)
- CRAYOLA Large Washable Crayons, PK96 (BIN523281BN)
- CRAYOLA Ultra-Clean Marker, 24PK (CYO587810)
- CRAYOLA Crayon Classpack®, Regular Size, 8 Colors, PK800 (BIN528008)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20888-3 Confetti Small Plastic Storage Bin - 3 Each (TCR20888-3)
- Crayola