Shop All Arts & Crafts
Crayola
Crayon, Tuck Box, Assorted, PK16
Mfr # 520016
Zoro # G7494938
product price: $1.89
/pk 16, $0.12/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.31"
- Length 3.63"
- Color Assorted
- Material Wax
- Features Tuck Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 520016
- Zoro # G7494938
- UPC # 071662100162
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.31" |
Length | 3.63" |
Size | Standard |
Marking Tool Tip Size Group | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Crayon,Tuck Box,Assorted,PK16 |
Color | Assorted |
Material | Wax |
Features | Tuck Box |
Temp. Range | Soften at 105° F; Melt at 128° F |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 0.189 lbs |
Assortment | 16 Assorted Colors |
Age Recommendation | Ages 4 and up |
Colored Material Type | Wax |
Description
Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME 7-in-1 Classic Wooden Board Game Set with Night Cards, Dice, Chess, Checkers, Backgammon for Family (179589CVU)
- MAGNA VISUAL Magnetic Round Indicators, Blue, PK20 (FI-125)
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- HAMMERMILL Multi Paper, 8-1/2 x 14 In, White, PK500 (HAM103291)
- CRAYOLA Oil Pastels Crayons, 16/ST, Opaque Ast PK (CYO524616)
- CRAYOLA Large Washable Crayons, PK96 (BIN523281BN)
- CRAYOLA Crayola® Pip-Squeaks™ Skinnies™ Markers, Fine Tip, PK48 (BIN588146)
- CRAYOLA Crayon 24Pk Bx (52-3024)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Peppa Pig, PK2 (757000)
- CRAYOLA Air-Dry Clay, White, 5 lb Tub, PK2 (BIN575055)
- ELMERS Glue Sticks, 0.21 oz, 12/BX, Purple Dries Clear PK (EPIE514)
- Crayola