Shop All Arts & Crafts
Crayola
Crayon, Large, Assorted, PK16
Mfr # 520336
Zoro # G7494728
product price: $4.95
/pk 16, $0.31/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Temp. Range Soften at 105° F; Melt at 128° F
- Marking Tool Tip Size Group Large
- Features Lift Lid Box
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 520336
- Zoro # G7494728
- UPC # 071662003364
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Large |
Size | Large |
Crayon Size | 4" x 0.44" |
Details
Item | Crayon,Large,Assorted,PK16 |
Color | Assorted |
Temp. Range | Soften at 105° F; Melt at 128° F |
Features | Lift Lid Box |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 0.5 lbs |
Age Recommendation | Ages 4 and up |
Assortment | Black; Blue; Blue Green; Blue Violet; Brown; Carnation Pink; Green; Orange; Red; Red Orange; Red Violet; Violet; White; Yellow; Yellow Green; Yellow Orange |
Description
Package Quantity 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP205A)
- SCHOOL SMART GLITTER-SLIVER 2 OZ SET OF 5 PK (S2004140)
- THE PACKAGING WHOLESALERS 5 x 5 x 5 Cube Cardboard Corrugated Boxes (BS050505)
- UNIVERSAL Easel Pad, Faint Rule, 27x34 In, White, PK2 (UNV35601)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Broad Line, 8 Colors, PK200 (BIN588200)
- CRAYOLA Anti-Dust® Chalk, White, PK288 (BIN501402BN)
- CRAYOLA Construction Paper, 96 Sheets, PK12 (993000)
- CRAYOLA Washable Paint, White, Gallon (BIN542128053)
- CRAYOLA Paint, Washable, 128oz, Red (542128038)
- CHENILLE KRAFT Natural Wood Jumbo Craft Sticks, 6", PK500 (3776-01)
- Crayola