Shop All Arts & Crafts
Crayola
Crayon Classpack®, Large Size, 8 Colors, PK400
Mfr # BIN528038
Zoro # G5638928
product price: $69.65
/pk 400, $0.17/ea
$69.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Blue, Red, Green, Brown, Black, Orange, Purple
- Recommended Age 3+ Years
- Recommended Grade PK+
- Material wax, pigment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN528038
- Zoro # G5638928
- UPC # 71662980382
- Country of Origin Mexico
- Category Arts & Crafts
Details
Color | Yellow, Blue, Red, Green, Brown, Black, Orange, Purple |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Material | wax, pigment |
Description
Convenient for teachers and ideal for young students, Crayola Crayons in a Classpack have a smooth-glide texture, making them the ideal tools for drawing and coloring. Drawing allows youngsters to express themselves and an excellent variety of hues in this pack allows the whole class to tell stories in brilliant color. Non-toxic Crayola crayons are double-wrapped to resist breakage and a damp cloth easily washes wax colors from surfaces where they don't belong. Classpack assortments make it economical and convenient to provide students with all the colors they need. Crayola Crayons Classpack includes 400 large-size Crayola Crayons in 8 different brilliant colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 3" x 55 yds., Clear, 24/Case (T906900)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Silver (TZeS951)
- ZORO SELECT Shop Ticket Holder, Vinyl, 8 1/2 In W, PK25 (1PRN5)
- SHARPIE Sharpie® Fine Point Permanent Markers, Black, 12/Case (MK301BK)
- CRAYOLA Educational Watercolors Classpack, 36/BX, Ast PK (CYO538101)
- CRAYOLA Clay Sculpting Station (04-2912)
- CRAYOLA Bulk Crayons, Regular Size, Black, PK144 (BIN83651)
- CRAYOLA Multicultural Colors Washable Markers, 240PK (CYO588228)
- CRAYOLA Construction Paper, 96 Sheets, PK12 (993000)
- CRAYOLA Modeling Dough, Yellow, 3 lb. Bucket, PK2 (BIN1534)
- CRAYOLA Crayola Washable Kids Paint, 42 Count (BIN540157)
- Crayola