Shop All Arts & Crafts
Crayola
Crayon, Classpack, Assorted, PK832
Mfr # 528019
Zoro # G7097310
product price: $68.45
/pk 832, $0.08/ea
$68.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Temp. Range Soften at 105° F; Melt at 128° F
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Features 64 colors, 13 of each color, sharpener included
- Marking Tool Tip Size Group Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 528019
- Zoro # G7097310
- UPC # 071662080198
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Standard |
Size | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Crayon,Classpack,Assorted,PK832 |
Color | Assorted |
Temp. Range | Soften at 105° F; Melt at 128° F |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Features | 64 colors, 13 of each color, sharpener included |
Weight | 11.75 lbs |
Age Recommendation | Ages 4 and up |
Assortment | 64 Assorted Colors |
Description
Crayon,Classpack,Assorted, Package Quantity 832
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAP-R Wrappers, Coin, Nest, Penny Pk (PQP23001)
- DREMEL 3D Printing Filament (PLA-SIL-01)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GOLD (35559)
- INSTAVIEW Desk Ref Sys, 10 Panels, Assorted (561200)
- CRAYOLA Model Magic Clay, 8 oz., White, PK12 (574418)
- CRAYOLA Glitter Crayons, Nontoxic, 24/PK, Assorted PK (CYO523715)
- CRAYOLA Ultra-Clean Washable Crayons, Large Size, 8 Colors Per Set, 48PK (3280)
- CRAYOLA Colors of the World Crayons, 24 Colors Per Set, 288PK (520108)
- CRAYOLA Crayon Red/Yellow/Green/Blue, PK360 (52-0004)
- CRAYOLA Modeling Dough, Orange, 3 lb. Bucket, PK2 (BIN1536)
- CRAYOLA Crayola® Ultra-Clean Fine Line Washable Markers, Assorted, PK40 (5878-61)
- Crayola