Shop All Arts & Crafts
Crayola
Crayon, Classic Color, Assorted, PK64
Mfr # 52064D
Zoro # G7494667
product price: $6.99
/pk 64, $0.11/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.31"
- Length 3.63"
- Color Assorted
- Material Wax
- Features Classic Flip-Top Pack with Built-In Sharpener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 52064D
- Zoro # G7494667
- UPC # 071662000646
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.31" |
Length | 3.63" |
Size | Standard |
Marking Tool Tip Size Group | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Crayons |
Color | Assorted |
Material | Wax |
Features | Classic Flip-Top Pack with Built-In Sharpener |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Temp. Range | Soften at 105° F; Melt at 128° F |
Weight | 0.806 lbs |
Colored Material Type | Wax |
Age Recommendation | Ages 4 and up |
Assortment | 64 Assorted Colors |
Description
Crayon,Classic Color,Assorted,Package Quantity 64
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Six Ring Field Round Binder, Green (9200)
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- INTERTAPE 18" x 1500' Hand Wrap Heavy Duty Stretch Film (SF1815MA)
- UNIVERSAL Deluxe Acrylic Box Sealing Tape, 3" Core, 1.88" x 110 yds, Clear, PK6 (UNV63120)
- CRAYOLA Artista II Washable Watercolor Set, 16 Assorted Colors, Palette Tray (53-1516)
- CRAYOLA Coloring + Activity Pad with Markers, Paw Patrol, PK3 (46918)
- CRAYOLA Washable Paint, 6 Colors, Blue/Green/Orange/Red/Violet/Yellow, 2 oz (541204)
- CRAYOLA Large Crayons, Black, 12PK (52-0033-051)
- CRAYOLA Pip Squeaks Washable Coloring Book Markers, 8 Count, PK12 (588704)
- CRAYOLA Oil Pastels Crayons, 16/ST, Opaque Ast PK (CYO524616)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Pink, PK50 (7003)
- Crayola