Shop All Arts & Crafts
This Product is Discontinued
Crayola
Crayola Washable Window, Assorted, PK5 (Discontinued)
Mfr # 529765
Zoro # G7496021
This Product is Discontinued
Key Features
- Color Assorted
- Marking Tool Tip Size Group Special
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Size Special
- Temp. Range Soften at 105° F; Melt at 128° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 529765
- Zoro # G7496021
- UPC # 071662097653
- Country of Origin Korea, Republic of
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Special |
Size | Special |
Crayon Size | 6" x 0.75" |
Details
Item | Crayola Washable Window,,Assorted,PK5 |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Temp. Range | Soften at 105° F; Melt at 128° F |
Weight | 0.28 lbs |
Applicable Material | Glass |
Age Recommendation | Ages 4 and up |
Assortment | Black; Blue; Green; Red; Yellow |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.