Shop All Arts & Crafts
Crayola
Crayola Ultimate, PK152
Mfr # 52-0030
Zoro # G5262288
product price: $22.25
/pk 152, $0.15/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes Rigid-plastic, four-compartment green caddy, swing-lid box and handheld crayon sharpener
- Marking Tool Tip Size Group Standard
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Temp. Range Soften at 105° F; Melt at 128° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 52-0030
- Zoro # G5262288
- UPC # 071662520038
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Standard |
Size | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Crayola Ultimate,PK152 |
Color | Assorted |
Includes | Rigid-plastic, four-compartment green caddy, swing-lid box and handheld crayon sharpener |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Temp. Range | Soften at 105° F; Melt at 128° F |
Weight | 2.75 lbs |
Age Recommendation | Ages 4 and up |
Assortment | 152 Assorted Colors |
Description
Crayola Ultimate, Package Quantity 152
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM PAINT QT KUBOTA OR FARM/IMPLEMENT (280159)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 10", Kraft, 25/Bundle (11R337)
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- AVERY Avery, LANYARD-STYLE BADGE HOLDER W/LASER/INKJET INSERTS, TOP LOAD, 4.25 X 6, 75PK (8521)
- CRAYOLA Chalk, Crayola, Assorted, PK12 (510816)
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Broad Line, 8 Colors, PK200 (BIN588200)
- CRAYOLA Crayola Dough Classpack, 3 oz., PK 48 (BIN570174)
- CRAYOLA Neon Crayons, Nontoxic, 24/PK, Neon PK (CYO523410)
- CRAYOLA Silly Scents Smash Ups Mini Twistables Scented Crayons, 24 Colors, 96PK (523470)
- CRAYOLA Project XL Poster Markers, Classic, 4 Count, PK3 (588356)
- PACON Rainbow Kraft Paper, 36"x1000ft., Black (63300)
- Crayola