Shop All Arts & Crafts
Crayola
Crayola Tuck Box Crayon, Assorted, PK8
Mfr # 520008
Zoro # G7494807
product price: $0.99
/pk 8, $0.12/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.31"
- Length 3.63"
- Color Assorted
- Material Wax
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 520008
- Zoro # G7494807
- UPC # 071662100087
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.31" |
Length | 3.63" |
Marking Tool Tip Size Group | Standard |
Size | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Crayola Tuck Box Crayon,Assorted,PK8 |
Color | Assorted |
Material | Wax |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Features | Tuck Box |
Temp. Range | Soften at 105° F; Melt at 128° F |
Colored Material Type | Wax |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Weight | 0.1 lbs |
Age Recommendation | Ages 4 and up |
Description
Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Handheld Tape Dispenser, Pistol, 5-5/8 in. (H12)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17206)
- MASTER MAGNETICS Magnetic Shapes, Charcoal, PK30 (7257)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Red, 24/Case (T90522R)
- CRAYOLA Triangular Crayons, PK96 (BIN524016)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- CRAYOLA Jumbo Crayons, Nontoxic, 16/PK, Assorted PK (CYO520390)
- CRAYOLA Crayola® Ultra-Clean Fine Line Washable Markers, Assorted, PK40 (5878-61)
- CRAYOLA Clay Sculpting Station (04-2912)
- CRAYOLA Washable Paint, White, Gallon (BIN542128053)
- PACON Tru-Ray® Construction Paper, Slate, 12x18in, PK250 (P103060)
- Crayola