Shop All Arts & Crafts
Crayola
Crayola® Pip-Squeaks™ Skinnies™ Markers, Fine Tip, PK48
Mfr # BIN588146
Zoro # G6130786
product price: $17.75
/pk 48, $0.37/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3+ Years
- Includes 48 markers
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN588146
- Zoro # G6130786
- UPC # 194629005352
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 3+ Years |
Includes | 48 markers |
Recommended Grade | Grade PK+ |
Description
They may be small but these Crayola Pip-Squeaks Skinnies color mighty big pictures. Sized for kids hands, your child will love how easy the markers are to handle. Pip-Squeaks Skinnies are non-toxic and washable - a little soap and water takes the ink off children's hands and most surfaces. They're a win-win choice for both kids and parents. Each pack includes 16 Pip-Squeaks Skinnies markers in unique and bright colors. Sold as 3 packs for a total of 48 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot FriXion Light Pastel Collection Erasable Highlighters, Chisel Tip, Asstd Colors, 5/Pk (46543)
- TRICORBRAUN 1 Gallon Natural HDPE Plastic Handled Industrial Jug- 38-400 NBO Neck Finish (031442)
- ASP Universal (Gray) Super Absorbent Flake Sock, 3" X 4', 10 Per Box Pk (45100-21)
- CANON Cartridge 041H 20K High Yield Black Toner (0453C001)
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- CRAYOLA Washable Paint, Blue, 16 oz Bottle (54-2016-042)
- CRAYOLA Triangular Anti-Roll Crayons, PK96 (BIN524008BN)
- CRAYOLA Model Magic® Modeling Compound, White, 2 lb. Tub (BIN574400)
- CRAYOLA Washable Window Markers, PK24 (BIN588165)
- CRAYOLA Paint, Washable, 128oz, Red (542128038)
- MARSH Marsh® Rolmark Fountain Roller Kit, 1/Each (STRO40)
- Crayola