Shop All Arts & Crafts
Crayola
Crayola® Crayon/Marker Combo Classpack®, 8 Colors, PK256
Mfr # 5233-49
Zoro # G9419533
product price: $77.79
/pk 256, $0.30/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Standards ACMI Certified AP Nontoxic
- Type Crayon/Marker Set
- Features Non-Toxic, Sturdy
- Ink Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 5233-49
- Zoro # G9419533
- UPC # 71662033491
- Country of Origin United States
- Category Arts & Crafts
Details
Item | 8-Color Crayons/Markers Combo Classpack |
Color | Assorted |
Standards | ACMI Certified AP Nontoxic |
Type | Crayon/Marker Set |
Features | Non-Toxic, Sturdy |
Ink Color | Assorted |
Description
Combining two Crayola classics into one affordable pack! This Crayons & Markers Combo Classpack includes crayons and markers in 8 different colors. There are 128 crayons, 16 of each color and the same amount for the markers. That's 256 total pieces, enough for the whole class!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- PILOT Pilot® G2 Gel Ink Refill, Fine, Black Ink, 2/Pack (77240)
- LEWISBINS ORBIS GP4048-39 BulkPak Folding Bulk Shipping Container - 48"L x 40"W x 39"H, 2000 Lb. Cap. Black (GP4048-39BLACK)
- START INTERNATIONAL Roller Rings, Separating Smooths, PK20 (ZCM1000P138-1)
- CRAYOLA CLICKS Washable Retractable Markers, 10 Colors Per Set, 20PK (588370)
- CRAYOLA Crayola® Model Magic® Modeling Compound, Asstd Colors, 2 lb. Tub (4415)
- CRAYOLA Artista II Washable Watercolor Set, 16 Assorted Colors, Palette Tray (53-1516)
- CRAYOLA Crayon Pencil, Easy Peel, 7-9/10"Wx9"Lx2/5"H, 12/PK, AST PK (CYO684604)
- CRAYOLA Air Dry Clay, 25 lbs., White (BIN575001)
- CRAYOLA Markers, Super Tips, Washable, 50/ST, AST (CYO585050)
- SAX True Flow Gloss Glaze, Natural Clear, Gallon (S2101A)
- Crayola