Shop All Arts & Crafts
Crayola
Crayola Classpack Crayon, PK800
Mfr # 528016
Zoro # G5262251
product price: $83.99
/pk 800, $0.10/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Marking Tool Tip Size Group Standard
- Size Standard
- Temp. Range Soften at 105° F; Melt at 128° F
- Features 50 of each color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 528016
- Zoro # G5262251
- UPC # 071662980160
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Standard |
Size | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Crayola Classpack Crayon,PK800 |
Color | Assorted |
Temp. Range | Soften at 105° F; Melt at 128° F |
Features | 50 of each color |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 10.26 lbs |
Assortment | Black; Blue; Blue-Green; Blue-Violet; Brown; Carnation Pink; Green; Orange; Red; Red-Orange; Red-Violet; Violet; White; Yellow; Yellow-Green; Yellow-Orange |
Age Recommendation | Ages 4 and up |
Description
Crayola Classpack Crayon, Package Quantity 800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONALD Chemistry Basics Teaching Poster Set (TCRP151)
- UNIVERSAL Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (UNV50504)
- SEALER SALES Vertical Stainless Steel Band Sealer (CBS-880II)
- SHURTAPE Packaging Tape, 100m L, 4-25/64" dia., PK6 (HP 200)
- CRAYOLA Project XL Poster Markers, Classic, 4 Count, PK3 (588356)
- CRAYOLA Oil Pastels Crayons, 16/ST, Opaque Ast PK (CYO524616)
- CRAYOLA Washable Paint, Green, Gallon (5421285044)
- CRAYOLA Oil Pastels, 16 Assorted Colors Per Box, 96PK (524616)
- CRAYOLA Crayola® Ultra-Clean Fine Line Washable Markers, Assorted, PK40 (5878-61)
- CRAYOLA Washable Paint, Blue, 16 oz Bottle (54-2016-042)
- CLI Paint Brush, Fine Camel Hair, Number 12, Aluminum Ferrules PK (LEO73512)
- Crayola