Shop All Arts & Crafts
Crayola
Crayola Classpack Crayon, PK800
Mfr # 528008
Zoro # G5262260
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Temp. Range Soften at 105° F; Melt at 128° F
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Marking Tool Tip Size Group Standard
- Features 100 of each color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 528008
- Zoro # G5262260
- UPC # 071662980085
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Marking Tool Tip Size Group | Standard |
Size | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Crayola Classpack Crayon,PK800 |
Color | Assorted |
Temp. Range | Soften at 105° F; Melt at 128° F |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Features | 100 of each color |
Weight | 10.23 lbs |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Age Recommendation | Ages 4 and up |
Description
Crayola Classpack Crayon, Package Quantity 800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Bic BICWOTAPP11BX Wite-Out EZ Correct Correction Tape; White (BICWOTAPP11BX)
- SAX Low Fire Moist Earthenware Clay, 50 Pounds, Red (45027M)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENP207C)
- LEARNING RESOURCES Magnetic Number Line, 1-100 (5194)
- CRAYOLA Poster Marker, XL, 6-1/10"Wx8-1/10"Lx1-3/10"H, 4/PK, AST 12PK (CYO588356)
- CRAYOLA Ultra-Clean Marker, 24PK (CYO587810)
- CRAYOLA Crayola® Pip-Squeaks™ Skinnies™ Markers, Fine Tip, PK48 (BIN588146)
- CRAYOLA Bulk Crayons, Regular Size, Green, PK144 (BIN520836044)
- CRAYOLA Chalk, Anti-Dust, White, PK12 (501402)
- CRAYOLA Washable Paint, Magenta, 1 gal Bottle (54-2128-069)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- Crayola