Shop All Arts & Crafts
Crayola
Construction Paper, 96 Sheets, PK12
Mfr # 993000
Zoro # G4115298
product price: $40.39
/pk 12, $3.37/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 1152 sheets
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 993000
- Zoro # G4115298
- UPC # 194629106684
- Country of Origin Canada
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 1152 sheets |
Material | Paper |
Description
Crayola Construction Paper is a must-have for home and school projects. There are 8 different colors including: Pink, Red, Orange, Yellow, Green, Blue, Violet and Black. Each pack includes 96 sheets of construction paper in standard 9" x 12" paper size. Sold as 12 packs for a total of 1152 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 6PK (70007079950)
- DRI MARK Counterfeit Detector Pen, Smart Money (DRI-351UVB)
- UNIVERSAL ONE Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- SEALER SALES 6in. x 10in. 3 Mil Vacuum Pouches, 1000PK (VB3-0610-1000)
- CRAYOLA Triangular Crayons, PK96 (BIN524016)
- CRAYOLA Bulk Crayons, Regular Size, Black, PK144 (BIN83651)
- CRAYOLA Watercolors, 8 Assorted Colors (53-0080)
- CRAYOLA Washable Fingerpaint Pack, 3 Assorted Bright Colors, 8 oz Tube (55-1311)
- CRAYOLA Crayons, Regular Size, PK240 (BIN526920)
- CRAYOLA Modeling Dough, Red, 3 lb. Bucket, PK2 (BIN1538)
- SUNWORKS Paper, Constr, 9X12, Hgn, 50Sh Pk (PAC8003)
- Crayola