Shop All Pencils
Crayola
Colored Pencils, PK72, Recommended Grade: K+
Mfr # BIN4012
Zoro # G5629934
product price: $19.89
/pk 72, $0.28/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material wood, wax, pigment
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | wood, wax, pigment |
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Colored pencils are an indispensable tool at home and in the classroom, ideal for creating and coloring maps, completing art or science projects, and making signs and labels. Crayola Colored Pencils have an easy-to-grip design for better control and are made with thick, soft lead, so they won't break easily under pressure. Kids will love to use these durable, vividly colored pencils. Small enough to fit in a book bag, this portable box holds a variety of colors. The smooth colors are perfect for color mixing and blending as well as for practicing more detailed techniques. Crayola Colored Pencils are created from reforested wood instead of wood from old-growth forests. For every tree used in the manufacturing of Crayola Colored Pencils, a new tree is planted. Includes Crayola Colored Pencils, 12 Count. Sold as 6 packs, 72 pencil crayons total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear, Width: 29/32 in (TZe151)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 2 in. (EP-695-2)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 12 PK (82423)
- ZORO SELECT 26" x 10" Open Poly Bags, 2 mil, Clear (5DTJ4)
- CRAYOLA Colored Pencils, PK96 (BIN684008BN)
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK24 (684024)
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- CRAYOLA Short Colored Pencils, PK64 (683364)
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- CRAYOLA Watercolor Colored Pencils, PK72 (BIN4302)
- MUSGRAVE PENCIL CO Character Matters Pencils, PK144 (2420)
- Crayola Pencils