Shop All Pencils
Crayola
Colored Pencils, Metallic, 48PK
Mfr # 68-3708
Zoro # G411965209
product price: $22.95
/pk 48, $0.48/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 3+ years
- Includes 48 Colored Pencils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Wood |
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Includes | 48 Colored Pencils |
Description
Add glimmer and glam to your artwork with Crayola Metallic Colored Pencils. This set of shimmering art tools is perfect for creative art projects and drawing activities. Metallic colored pencils create metal-like effects on a variety of surfaces, and show up especially well on dark paper. Use these unique pencils for cardmaking, adult coloring books, school projects and more! Safe and nontoxic, ages 5 and up. Each pack includes 8 different colors offer great metallic color variety: Green, Blue, Purple, Mauve, Gold, Silver, Copper, and Bronze. Sold as 6 packs for a total of 48 pencils.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (32701)
- QUALARC Mailbox w/Locking Insert, ornate base, horsehead finial (LML-701-BL)
- SCOTCH Carton Tape, Polypropyln, Tan, 48mmx50m, PK6 (371)
- ZORO SELECT 9" x 12" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK51)
- CRAYOLA Colored Pencils, Woodless, Nontoxic, 12/ST, Assorted PK (CYO682312)
- CRAYOLA Color Pencil, Erasable, Assorted, PK12 (684412)
- CRAYOLA Erasable Colored Pencils, 12 Colors Per Set, 72PK (684412)
- CRAYOLA Colors of the World Colored Pencils, 24 Colors Per Set, 72PK (684607)
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- CRAYOLA Watercolor Colored Pencils, PK72 (BIN4302)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK12 (AL17C)
- Crayola Pencils