Shop All Arts & Crafts
Crayola
Color Wonder Mess Free Stow + Go Studio Travel Kit, PK2
Mfr # 752580
Zoro # G4112218
product price: $27.69
/pk 2, $13.85/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Material Plastic, Paper, Ink
- Recommended Age 3+ Years
- Includes 2 Stow & Go Studio, (2) 30-page Color Wonder Blank Pad, 8 Color Wonder Broad Line Markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 752580
- Zoro # G4112218
- UPC # 194629106608
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Material | Plastic, Paper, Ink |
Recommended Age | 3+ Years |
Includes | 2 Stow & Go Studio, (2) 30-page Color Wonder Blank Pad, 8 Color Wonder Broad Line Markers |
Description
The Crayola Color Wonder Stow & Go Studio has been redesigned to hold even more of your favorite mess-free coloring tools! Now there's more storage for markers and space to keep a Color Wonder stamp pad and stamps. Perfect for on-the-go creativity! Each kit includes a bigger 30-page Color Wonder pad and 4 mess-free markers. Sold as a pack of 2 complete kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Removable Clear Mounting Squares, PK35 (859)
- ELAN PUBLISHING Class Record Book, 6-8 Weeks, 36 Student Names, Large Blocks, PK3 (R6080)
- BUSINESS SOURCE 4-Part Manila Classification Folders, PK10 (17271)
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- CRAYOLA Glitter Crayons, Regular Size, 24 Colors Per Set, 144PK (523715)
- CRAYOLA Crayola® Modeling Clay Classpack®, Assorted Colors, PK24 (2302-88)
- CRAYOLA Project XL Poster Markers, Classic, 4 Count, PK3 (588356)
- CRAYOLA Paint, Tmpra, Artsta Ii, White (543115053)
- CRAYOLA Crayon Classpack®, Regular Size, 16 Colors, PK800 (BIN528016)
- CRAYOLA Coloring + Activity Pad with Markers, Paw Patrol, PK3 (46918)
- PACON Rainbow Kraft Paper, 36"x1000ft., Flame (63060)
- Crayola