Shop All Arts & Crafts
Crayola
Color Wonder Fingerprint Activity Book, 2PK
Mfr # 75-2842
Zoro # G811969050
product price: $18.25
/pk 2, $9.13/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 27 Page Fingerprint Activity Book, 5 Colored Ink Pad Tray
- Material Paper, Paint
- Recommended Grade Grade PK-1
- Recommended Age 3-6 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 75-2842
- Zoro # G811969050
- UPC # 71662228422
- Country of Origin Viet Nam
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 27 Page Fingerprint Activity Book, 5 Colored Ink Pad Tray |
Material | Paper, Paint |
Recommended Grade | Grade PK-1 |
Recommended Age | 3-6 years |
Description
Fingerprint Painting is magical with the Color Wonder Fingerprint Ink Painting Activity Set! This Color Wonder Ink Set includes the Ink Pad Tray featuring 5 colors, and a 27 Page Fingerprint Activity Book, so kids can start creating right away! The Color Wonder Clear Fingerprint Inks only reveal their color on special Color Wonder Paper, not on skin, clothing, or walls. So kids can explore a new way to fingerpaint, and moms can let them create without worry! This Color Wonder Fingerprint Ink Pad and Activity set is designed to prevent dry up, so kids can use it again and again. Makes a great holiday or birthday gift for kids ages 3 and up!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Salsbury Industries 3675 Master Commercial Lock for Private Access of FL 4B+ Horizontal Mailbox and Parcel Locker with 2 Keys (3675)
- AT-A-GLANCE Book, Appt, Daily, 24/7, 7X8.75 (AAG7082405)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 1 1/4", Black, 1/Case (SST30114)
- PENTEL Retractable Liquid Gel Pen, 0.7mm, Violet (BL407V-V)
- CRAYOLA Pip Squeaks Washable Coloring Book Markers, 8 Count, PK12 (588704)
- CRAYOLA Neon Crayons, Nontoxic, 24/PK, Neon PK (CYO523410)
- CRAYOLA Modeling Dough, Yellow, 3 lb. Bucket, PK2 (BIN1534)
- CRAYOLA Crayons, Anti-Roll, Triangular, Nontoxic, 16/BX, Assorted PK (CYO524016)
- CRAYOLA Washable Fingerpaint Pack, 3 Assorted Bright Colors, 8 oz Tube (55-1311)
- CRAYOLA Color Wonder Mess Free Mini Markers, Classic Colors, 10 Count, PK3 (752471)
- CRAYOLA Crayon, Classic Color, Assorted, PK64 (52064D)
- Crayola