Shop All Arts & Crafts
Crayola
Color Wonder Coloring Pad & Markers, Mickey, 2PK
Mfr # 75-7006
Zoro # G211969056
product price: $22.35
/pk 2, $11.18/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Paper, Ink, Plastic
- Includes 2 Identical Sets
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 75-7006
- Zoro # G211969056
- UPC # 194629141616
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Material | Paper, Ink, Plastic |
Includes | 2 Identical Sets |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Description
Kids can color the leader of the club, Mickey, and all of his clubhouse pals in a mess-free way with Crayola Color Wonder! Color Wonder colors appear only on special Color Wonder paper, not on skin, clothing, or carpets. Each set contain 18 fun-filled coloring pages depicting scenes featuring characters from the Mickey Mouse Clubhouse and more! Each page works with all Color Wonder markers, paints and stamps. The convenient ''foldalope'' packaging works as reusable storage for your coloring pages and markers. Makes a great gift for girls and boys ages 3 and up! Each set includes 18 Mickey Mouse Clubhouse pages and 5 Color Wonder Markers. Sold as 2 complete sets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- LENOVO IDEA 15.6 Backpack B210 Grey-ROW, GX40Q17227 (GX40Q17227)
- MADE-TO-STICK Hanging Folder Frame; Letter; 2-PK; Steel; Gray (MA943689)
- SHARPIE Assorted Medium Tip Paint Marker 5 pk, 5PK (1770458)
- CRAYOLA Washable Paint, Magenta, 1 gal Bottle (54-2128-069)
- CRAYOLA Washable Sidewalk Chalk, PK96, Color: Assorted (BIN512012)
- CRAYOLA Bulk Crayons, Carnation Pink, 12PK (52-0836-010)
- CRAYOLA Ultra-Clean Washable Crayons - Regular Size, 48 Count, PK3 (526948)
- CRAYOLA Crayola Ultimate, PK152 (52-0030)
- CRAYOLA Crayons, f/Craft Paper, 24 Bold/Bright Colors, AST, 24PK (CYO523463)
- SUPER STACKER Pencil Box, Clear, 3.75in x 8.38in x 1.63in, 8PK (40309)
- Crayola