Shop All Pencils
This Product is Discontinued
Crayola
Color Pencil, Multicultural, Assorted, PK8 (Discontinued)
Mfr # 684208
Zoro # G4698526
This Product is Discontinued
Key Features
- Material Wood
- Includes Eraser No
- Color Assorted
- Weight 0.119 lbs
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Color Pencil,Multicultural,Assorted,PK8 |
Material | Wood |
Includes Eraser | No |
Color | Assorted |
Weight | 0.119 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Description
Color Pencil,Multicultural,Assorted,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.