Shop All Pencils
Crayola
Color Pencil, Assorted, PK8
Mfr # 684008
Zoro # G4698535
product price: $2.15
/pk 8, $0.27/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Weight 0.116 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 3.3 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Weight | 0.116 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Pencil Grip Type | Round |
HB Graphite Scale | 2B |
Art/Drafting Pencil Grade | Student |
Numeric Graphite Scale | #1 |
Graphite Color Assortment | Black; Blue; Brown; Green; Orange; Purple; Red; Yellow |
Pencil Barrel Color Assortment | Black; Blue; Brown; Green; Orange; Purple; Red; Yellow |
Description
Color Pencil,Assorted,PK8, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Index Cards, Plain, 3 x 5, PK1200 (MEA63352)
- OKI DATA Black Print Ribbon 15M (40629302)
- BOSTITCH Heavy-Duty Stapler, 60 Sht Capacity, 2-1/2"x9-1/4"x5-1/4", BK (BOS03201)
- BROTHER Label Tape, Nonlaminated, Narrow (TZN201)
- CRAYOLA Erasable Colored Pencils, 12 Colors Per Set, 72PK (684412)
- CRAYOLA Colors of the World Colored Pencils, 24 Colors Per Set, 72PK (684607)
- CRAYOLA Short Colored Pencils, PK64 (683364)
- CRAYOLA Colored Pencils, PK96 (BIN684008BN)
- CRAYOLA Pencil, Colored, 12/Set, PK12 (684012)
- CRAYOLA Pencil, Color, Ast, PK100 (68-8100)
- C.H. HANSON 4.5 in. L Lumber Crayon Blue 1 pc (10383)
- Crayola Pencils