Shop All Arts & Crafts
Crayola
Color Crayons, Assorted, PK96
Mfr # 520096
Zoro # G7095956
product price: $9.69
/pk 96, $0.10/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.31"
- Length 3.63"
- Color Assorted
- Material Wax
- Features Classic Flip-Top Pack with Built-In Sharpener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 520096
- Zoro # G7095956
- UPC # 071662000967
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 0.31" |
Length | 3.63" |
Size | Standard |
Marking Tool Tip Size Group | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Color Crayons,Assorted,PK96 |
Color | Assorted |
Material | Wax |
Features | Classic Flip-Top Pack with Built-In Sharpener |
Temp. Range | Soften at 105° F; Melt at 128° F |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 1.196 lbs |
Colored Material Type | Wax |
Age Recommendation | Ages 4 and up |
Assortment | 96 Assorted Colors |
Description
Color Crayons,Assorted,PK96, Package Quantity 96
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Canvas, Blue (530312)
- BOSTITCH Ascend Stapler, Desk, Red (B210R-RED)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- SWINGLINE GBC Laminating Pouches, 11 1/2x17 1/2, PK25 (3200579)
- CRAYOLA Colors of the World Crayons, 24 Colors Per Set, 288PK (520108)
- CRAYOLA Washable Kids Paint, 2oz., 10/ST, Assorted PK (CYO541205)
- CRAYOLA Artista II® Washable Liquid Tempera Paint, White, 16 oz. Bottles, PK6 (543115053)
- CRAYOLA Oil Pastels, Neon, 12 Count, PK6 (524613)
- CRAYOLA Washable Finger Paint, Violet, 16 oz. Bottle, PK3 (5513165040)
- CRAYOLA Crayons, Cello Pack, 4, PK360 (520083)
- CRAYOLA Bulk Crayons, Regular Size, Brown, PK144 (BIN520836007)
- Crayola