Shop All Arts & Crafts
Crayola
Clay Sculpting Station
Mfr # 04-2912
Zoro # G511969008
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Compounds, Plastic, Paint
- Includes 12 paint pots, 4-4oz ADC pouches, 2 paint brushes, 2 texture plates, clay sculpting tool, built in pottery wheel, instruction guide, reusable storage case
- Recommended Age 4+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 04-2912
- Zoro # G511969008
- UPC # 71662229122
- Country of Origin Viet Nam
- Category Arts & Crafts
Details
Color | Assorted |
Material | Compounds, Plastic, Paint |
Includes | 12 paint pots, 4-4oz ADC pouches, 2 paint brushes, 2 texture plates, clay sculpting tool, built in pottery wheel, instruction guide, reusable storage case |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Description
Help kids learn a new craft, creating keepsakes and having fun in the process! The Crayola Clay Sculpting Station makes working with clay easier for young artists to enjoy. Use the pottery wheel to sculpt and paint custom clay creations! With easy to follow instructions, kids will quickly be creating adorable characters or making their own pinch pot. This clay set includes 12 Paint Pots, 4 4oz Air Dry Clay Pouches, 2 Paint Brushes, 2 Texture Plates, a Clay Sculpting Tool, Built-In Pottery Wheel, Instruction Guide, and Reusable Storage Case. It's truly an all-in-one craft set for kids. It would make a wonderful holiday or birthday art set, safe for kids ages 4 & up.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS-A-LOT Dry Erase Markers, Assorted, PK24 (29870)
- DOWLING MAGNETS Magnet Marbles, Assorted Colors, PK60 (736606)
- SCHOOL SMART Chalkboard Chalk, Assorted Colors, Pack of 12 PK (PAC1763-5987DI)
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- CRAYOLA Large Variety Paint Brushes Classpack®, PK36 (BIN050036)
- CRAYOLA Washable Paint, Violet, 16 oz (54-2016-040)
- CRAYOLA Pip Squeaks Washable Markers, Conical Tip, PK48 (BIN588703)
- CRAYOLA Silly Scents Smash Ups Mini Twistables Scented Crayons, 24 Colors, 96PK (523470)
- CRAYOLA Scribble Scrubbie, Pets Pet Grooming Truck (74-7368)
- CRAYOLA Washable Paint, Red, Gallon (5421285038)
- CRAYOLA Model Magic Clay, 8 oz., White, PK12 (574418)
- Crayola