Shop All Arts & Crafts
Crayola
Classic Color Crayons, Cello Pack, PK360
Mfr # BSI 520083
Zoro # G5262279
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 360 packs of four assorted colored crayons each
- Size Standard
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Marking Tool Tip Size Group Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # BSI 520083
- Zoro # G5262279
- UPC # 071662000837
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | Standard |
Marking Tool Tip Size Group | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Classic Color Crayons,Cello Pack,PK360 |
Color | Assorted |
Includes | 360 packs of four assorted colored crayons each |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Weight | 17.45 lbs |
Assortment | Blue; Green; Red; Yellow |
Age Recommendation | Ages 4 and up |
Description
Classic Color Crayons,Cello Pack, Package Quantity 360
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABER PAINT RT Retractable Paint Marker, General Purpose, Red, PK6 (59136)
- HANDY ART Little Masters® Tempera Paint, White, Gallon (204-705)
- PARTNERS BRAND Long Corrugated Boxes, 10"x4"x4", Kraft, PK25 (1044)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 6", Kraft, 25/Bundle (55VH18)
- CRAYOLA Portfolio Series Oil Pastels, 12 Assorted Colors, PK300 PK (52-3630)
- CRAYOLA Gallon Paint Dispensing Pump, PK12 (BIN2129)
- CRAYOLA Metallic Markers, PK24 (BIN588628)
- CRAYOLA Artista II® Washable Liquid Tempera Paint, White, 16 oz. Bottles, PK6 (543115053)
- CRAYOLA Paint, Washable, 128oz, Red (542128038)
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- SAX True Flow Gloss Glaze, Bright Orange, 1 Pint (S2172X)
- Crayola