Shop All Arts & Crafts
This Product is Discontinued
Crayola
Chalk, Sidewalk, Washable, Assorted, PK48 (Discontinued)
Mfr # 71662
Zoro # G7494877
This Product is Discontinued
Key Features
- Length 4"
- Color Assorted
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Product Type Chalk, Sidewalk, Washable, Assorted, PK48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 71662
- Zoro # G7494877
- UPC # 071662612481
- Country of Origin Indonesia
- Category Arts & Crafts
Dimensions
Length | 4" |
Details
Item | Chalk,Sidewalk ,Washable,Assorted,PK48 |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Product Type | Chalk, Sidewalk, Washable, Assorted, PK48 |
Description
Chalk,Sidewalk ,Washable,Assorted,PK48, Product Type Chalk, Sidewalk, Washable, Assorted, PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.