Shop All Arts & Crafts
Crayola
Bulk Crayons, Regular Size, Red, PK144
Mfr # BIN520836038
Zoro # G5629654
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material wax, pigment
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # BIN520836038
- Zoro # G5629654
- UPC # 194629074778
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red |
Material | wax, pigment |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
We all have some colors in the crayon box that are worn down before the rest. That’s where our 12 Count Single Color Crayon Sets come in handy. From coloring books to art projects, based on your theme, you may only want specific colors. You don’t have to worry about running out of the color you need most, when you have 12 Crayons in just that color. Now you can make that choice without buying a regular crayon box you don’t need, and instead buying that color crayon in bulk. Includes 12 crayons of one color per box. Sold as a pack of 12 boxes, 144 red crayons total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION HDPE ProPerformance Coreless Bags 2030 Gallon Bags Case of 500 bags, 500PK (C3037N10)
- SHARPIE S-Gel Pen, Bold 1.0mm, Red, PK12 (2096136)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT65)
- BROTHER High-Yield Ink, 500 Page-Yield, Yellow (LC401XLYS)
- CRAYOLA Glitter Crayons, Regular Size, 24 Colors Per Set, 144PK (523715)
- CRAYOLA Washable Kids Paint, 2oz., 10/ST, Assorted PK (CYO541205)
- CRAYOLA Colors of the World Markers, Broad Line, 24 Colors Per Set, 48PK (587802)
- CRAYOLA Bulk Crayons, Regular Size, Green, PK144 (BIN520836044)
- CRAYOLA Crayons Regular Eight Colors (Bulk), PK3000 (52-8908)
- CRAYOLA Ultra-Clean Markers, Fine Line, Assorted Colors, PK36 (BIN587813BN)
- CREATIVITY STREET Paint Brush Holder, Wood/Acrylic, 5in x 8.25in, 1 Piece (PAC5148)
- Crayola