Shop All Arts & Crafts
Crayola
Bulk Crayons, Regular Size, Green, PK144
Mfr # BIN520836044
Zoro # G2877667
product price: $37.19
/pk 144, $0.26/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Includes 144 crayons
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN520836044
- Zoro # G2877667
- UPC # 194629074808
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Green |
Recommended Age | 3+ Years |
Includes | 144 crayons |
Recommended Grade | Grade PK+ |
Description
Crayola Crayons are the classic kids' art tool. They are the colors generations have grown up with! Crayola Crayons are designed with a focus on true color, smoothness, and durability. Regular size: 3-5/8" x 5/16". Each box includes 12 crayons in one color. Sold as 12 boxes for a total of 144 crayons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.0201 Dia, 831 ft. (05-0201-001S)
- JANDORF Comptr Grommet Almd2-1/2 (61603)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- CASIO JF100MS Desktop Calculator, 10-Digit LCD (JF100BM)
- CRAYOLA Bulk Crayons, Regular Size, Black, PK144 (BIN83651)
- CRAYOLA Ultra-Clean Marker, 24PK (CYO587810)
- CRAYOLA Air-Dry Clay, White, 5 lb Tub, PK2 (BIN575055)
- CRAYOLA Crayons, w/Sharpener, 120 Assorted Crayon Colors (CYO526920)
- CRAYOLA Chalk, Crayola, Assorted, PK12 (510816)
- CRAYOLA Washable Paint, Black, 16 oz Bottle (54-2016-051)
- PACON Paper, Construction, 9 x 12", Assorted, PK50 (102940)
- Crayola