Shop All Arts & Crafts
Crayola
Broad Line Markers, Bold + Bright Colors, 10 Count, PK6
Mfr # 587725
Zoro # G4109801
product price: $24.15
/pk 6, $4.02/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Includes 60 Markers
- Material Plastic, Felt, Ink
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 587725
- Zoro # G4109801
- UPC # 194629106417
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Includes | 60 Markers |
Material | Plastic, Felt, Ink |
Recommended Age | 4+ Years |
Description
These classic, long-lasting, broad line markers are perfect for coloring, laying down lots of brilliant color without bleeding through most paper. Broad tips for broad strokes and medium lines. Crayola Bold and Bright Markers are long-lasting and come in a variety of brilliant colors; Teal, Primrose, Tropical Violet, Laser Lemon, Infra Red, Hot Pink, Electric Lime, Blue Lagoon, Sea Foam Green and Battery Charged Blue. AP Certified and Non-toxic. Each pack includes 10 markers. Sold as 6 packs for a total of 60 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Lead Refills, 0.5mm, PK30 (PENC25HB)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- SURFACE SHIELDS 3 Ram Board Tape (RT3164)
- DAHLE Shredder Oil, PK4 (20722)
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- CRAYOLA Washable Paint, Magenta, 16 oz Bottle (54-2016-069)
- CRAYOLA Model Magic Modeling Compound, Black, 4 oz. Per Pack, 6PK (4451)
- CRAYOLA Model Magic Modeling Compound, Green, 4 oz. Per Pack, 6PK (4444)
- CRAYOLA Fabric Markers, Fine Line, PK30 (BIN588626)
- CRAYOLA Regular-Size Crayons, PK192 (BIN523008BN)
- SAX True Flow Crystal Magic Glazes, Assorted Colors, 12 PK (CLSAXP)
- Crayola