Shop All Arts & Crafts
Crayola
Big Paintbrush Set, Round, PK16
Mfr # BIN053521
Zoro # G4852105
product price: $22.45
/pk 16, $1.40/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wood, Metal, Taklon
- Includes 5 all-purpose round paintbrushes per packs, set of 4 packs
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN053521
- Zoro # G4852105
- UPC # 194629007790
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Wood, Metal, Taklon |
Includes | 5 all-purpose round paintbrushes per packs, set of 4 packs |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Four round, all-purpose arts and crafts paintbrushes for a variety of broad stokes and fine details. The brushes feature brushed silver ferrules and wooden handles that are a good fit for kid-size hands. Each handle has its own vibrant color. Features white Taklon bristles to show paint's true color. Soft and shed-resistant for smooth strokes. Each pack includes 4 brushes. Sold as 4 packs for a total of 16 brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STODK-01-R8)
- TAPECASE Shipping Labels, 3 In. H, 5 In. W, PK500 (16U863)
- START INTERNATIONAL Tape Dispenser for Short Cut Pieces (ZCM1000D)
- SANITAIRE RL Premium Paper Bag, 5PK (68104)
- CRAYOLA Washable Paint, Brown, Gallon (5421285007)
- CRAYOLA Color Wonder Mess Free Paintbrush Pens + Paper Set, PK2 (752023)
- CRAYOLA Washable Fingerpaint Pack, 3 Assorted Bright Colors, 8 oz Tube (55-1311)
- CRAYOLA Original Formula Marker Classpack®, Broad Line, 16 Colors, PK256 (BIN588201)
- CRAYOLA Bulk Crayons, Yellow, Regular Size, 144PK (520836034)
- CRAYOLA CLICKS Washable Retractable Markers, 10 Colors Per Set, 20PK (588370)
- CRAYOLA Crayon Pencil, Easy Peel, 7-9/10"Wx9"Lx2/5"H, 12/PK, AST PK (CYO684604)
- Crayola