Shop All Arts & Crafts
Crayola
Big Paintbrush Set, Flat, PK16
Mfr # BIN053520
Zoro # G4850005
product price: $22.45
/pk 16, $1.40/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wood, Metal, Taklon
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 4 all-purpose flat paintbrushes per pack, set of 4 packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN053520
- Zoro # G4850005
- UPC # 194629007783
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | Wood, Metal, Taklon |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 4 all-purpose flat paintbrushes per pack, set of 4 packs |
Description
Paint broad strokes on posters and signs and fine lines on art and crafts. This set of flat paintbrushes is ideal for a variety of kids' school projects, signage, paintings, and more. The brushes feature brushed silver ferrules and measure from 1 inch wide to 1/4 inch wide. With four brushes in different sizes, kids can paint an array of lines and strokes. The 4-3/4-inch wooden handles are a good fit for kid-size hands. Each handle has its own vibrant color. Featuring soft, white Taklon bristles to show paint's true color, the brushes are ideal for use with water-based paint such as Crayola Washable Paint, Tempera Paint, and Acrylic Paint. Recommended for ages 3 and up. Each pack includes 4 flat paintbrushes. Sold as 4 packs for a total of 16 brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 5ft- (No Holes)- Full Case- 25pcs- White (WD-ED-SW-J-2200-CASE-WT)
- BSC PREFERRED 36'' x 250' - A Flute Kraft Singleface Corrugated Roll (S-416)
- AMANO Replacement Ribbon, Black (C-872304)
- PENTEL Mechanical Pencil, 0.9mm, Blue (PENQE519C)
- CRAYOLA Multicultural Colors Washable Markers, 240PK (CYO588228)
- CRAYOLA Washable Paint, White, Gallon (BIN542128053)
- CRAYOLA Paint, Washable, 128oz, Red (542128038)
- CRAYOLA Ultimate Crayon Collection, PK152 (520030)
- CRAYOLA Crayola® Oil Pastels Classpack®, PK336 (BIN524629)
- CRAYOLA Broad Line Markers, Bold + Bright Colors, 10 Count, PK6 (587725)
- MR. SKETCH Scented Watercolor Marker Pack, Broad Chisel Tip, 36 Assorted Colors (2003992)
- Crayola