Shop All Arts & Crafts
Crayola
Arts and Craft Brush Set, Assorted Sizes/Types, PK5
Mfr # 05-3506
Zoro # G200447657
Sold in multiples of 2 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Assorted
- Color Assorted
- Weight 0.082 lbs
- Material Natural Hair
- Size Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crayola
- MFR # 05-3506
- Zoro # G200447657
- UPC # 71662435066
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | Assorted |
Size | Assorted |
Brush Size | Assorted |
Bristle Width | Assorted |
Details
Item | Paint Supplies |
Color | Assorted |
Weight | 0.082 lbs |
Material | Natural Hair |
Age Recommendation | Ages 3 and Up |
Handle Color | Assorted |
Paint-Supply Type | Brush |
Bristle Material | Natural Hair |
Brush Profile | Angled; Flat; Round |
Description
Ideal for school projects, crafts, hobbies or just for fun. Brush is made of 100% natural hair in assorted sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, Clear, 18mmx55m, PK48 (897)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (5CNF9)
- ZORO SELECT Long Corrugated Boxes, 26" x 8" x 8", Kraft, 25/Bundle (11R255)
- ASP General Journal Voucher Designed To Use w/ Era & Vim Accounting Sys Pk (815)
- CRAYOLA Crayola Dough Classpack, 3 oz., PK 24 (BIN570171)
- CRAYOLA Washable Paint, Black, 1 gal (542128051)
- CRAYOLA Washable Super Tips Markers, PK120 (BIN588106)
- CRAYOLA Paint, Tmpra, Artsta Ii, White (543115053)
- CRAYOLA Bulk Crayons, Yellow, 12PK (52-0836-034)
- CRAYOLA Scribble Scrubbie, Pets Pet Grooming Truck (74-7368)
- PENTEL Water Colors, Assorted Colors, PK24 (WFRS24)
- Crayola