Shop All Arts & Crafts
Crayola
Artista II Washable Watercolor Set, 16 Assorted Colors, Palette Tray
Mfr # 53-1516
Zoro # G502690508
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Application Method Brush; Sponge
- Includes (1) Paint Brush; (1) Hinged Hardcase
- Application Interior
- Weight 0.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 53-1516
- Zoro # G502690508
- UPC # 71662535162
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Assorted |
Application Method | Brush; Sponge |
Includes | (1) Paint Brush; (1) Hinged Hardcase |
Application | Interior |
Weight | 0.25 lbs |
Standards | ACMI AP Non-Toxic Certified |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Intended Application Environment | Interior |
Packaging Type | Palette Tray |
Recommended Level of Ventilation | None |
Age Recommendation | Ages 3 and Up |
Paint Sub-Category | Watercolor |
Number of Colors | 16 |
Diluent/Solvent Ingredient(s) | Water |
Description
Let your budding artist indulge their creative side with this watercolor paint and brush set. These vibrant paints are nontoxic so they're suitable for use by even the youngest painters. With 16 colors in the paint set, they'll have a rainbow at their fingertips to create a multitude of pictures. Includes a white lid that can be used as a blending and mixing tray. Ideal for ages 3 and up.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Holder, BusCard, Single, Clear (70101)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- APOLLO Pocket Pointer, 24.5", Chrome Finish (V18001)
- SAUNDERS Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt (21582)
- CRAYOLA Original Formula Marker Classpack®, Broad Line, 16 Colors, PK256 (BIN588201)
- CRAYOLA Washable Formula Markers, Fine Tip, Classic Colors, PK48 (BIN7809)
- CRAYOLA Washable Sidewalk Chalk, PK96, Color: Assorted (BIN512012)
- CRAYOLA Washable Finger Paint, Green, 16 oz. Bottle, 3PK (131644)
- CRAYOLA Triangular Anti-Roll Crayons, PK96 (BIN524008BN)
- CRAYOLA Bulk Crayons, Orange, 12PK (52-0836-036)
- CRAYOLA Washable Paint, Green, Gallon (5421285044)
- Crayola