Shop All Arts & Crafts
Crayola
Artista II 8-Color Watercolor Set, 8 Assorted Colors
Mfr # 531508
Zoro # G1429980
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Weight 0.179 lbs
- Application Method Brush; Sponge
- Finish Matte
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # 531508
- Zoro # G1429980
- UPC # 71662535087
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Paints |
Color | Assorted |
Weight | 0.179 lbs |
Application Method | Brush; Sponge |
Finish | Matte |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236 |
Includes | (1) Paint Brush; (1) Hinged Hardcase |
Application | Interior |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Finish/Sheen | Matte |
Diluent/Solvent Ingredient(s) | Water |
Packaging Type | Palette Tray |
Binder/Vehicle Ingredient(s) | Water-Soluble Adhesive |
Number of Colors | 8 |
Recommended Level of Ventilation | None |
Intended Application Environment | Interior |
Paint Sub-Category | Watercolor |
Description
Crayola® Artista II 8-Color Watercolor Set, 8 Assorted Colors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK500 (PM12X15.5)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G30043)
- SANFORD Sharpie® Paint Marker, Oil-Based, Medium, Red Ink, 1 Each (35550)
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- CRAYOLA Artista II Washable Watercolor Set, 16 Assorted Colors, Palette Tray (53-1516)
- CRAYOLA Model Magic Clay, 8 oz., White, PK12 (574418)
- CRAYOLA Crayon, Largeg, Tuck Box, Assorted, PK8 (520080)
- CRAYOLA Washable Paint, Blue, 16 oz Bottle (54-2016-042)
- CRAYOLA Staonal Marking Crayons, Black, PK8 (5200023051)
- CRAYOLA Chalk, Anti-Dust, White, PK12 (501402)
- SHARPIE Paint Marker, Fine Point, Yellow, PK12 (35539)
- Crayola