Shop All Arts & Crafts
Crayola
Anti-Dust® Chalk, White, PK288
Mfr # BIN501402BN
Zoro # G5633382
product price: $27.49
/pk 288, $0.10/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material calcium carbonate
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN501402BN
- Zoro # G5633382
- UPC # 194629001583
- Country of Origin Korea, Republic of
- Category Arts & Crafts
Details
Color | White |
Material | calcium carbonate |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Crayola Anti-Dust Chalk sticks are non-toxic and made with an anti-dust formula that minimizes chalk dust. Chalk marks are easily cleaned off children's chalkboards. Kids can practice writing and drawing on chalkboards, as well as construction paper, cardboard, craft paper and even brown paper bags. The smooth chalk sticks resist breaking and scratching or skipping on art surfaces. Each box includes 12 non-toxic sticks of Crayola Anti-Dust Chalk in White. Sold as 24 boxes for a total of 288 sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Glass", 4" x 4", Red/White, 500/Roll (SCL506)
- AZIMPORT Azimport MPT550 White Brown My Dog Piggy Bank Robotic Coin Munching Money Box - White & Brown (MPT550 White Brown)
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060TA-P351U1Mr)
- SWINGLINE GBC Shredder Bags, 30 gal., For 500X, PK25 (1765015B)
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- CRAYOLA Clay Sculpting Station (04-2912)
- CRAYOLA Glitter Markers, PK18 (BIN588629)
- CRAYOLA Washable Paint, Violet, 16 oz (54-2016-040)
- CRAYOLA Giant Marker + Watercolor Pad, PK6 (993411)
- CRAYOLA Washable Super Tips Markers, PK120 (BIN588106)
- HD HW10 O Dowel Rods 0.63 in. Diameter - Oak (HW10 O)
- Crayola