Shop All Arts & Crafts
Crayola
Air-Dry Clay, White, 5 lb Tub, PK2
Mfr # BIN575055
Zoro # G2875305
product price: $25.99
/pk 2, $13.00/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Includes (2) 5 lb tubs of clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN575055
- Zoro # G2875305
- UPC # 194629001774
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Includes | (2) 5 lb tubs of clay |
Description
Crayola® Air-Dry Clay is a natural earth clay which air-dries to a hard solid. Use it to make clay sculptures, decorative items or plaques. No baking or firing needed. Minimal shrinkage. Easy to use with traditional modeling techniques, it's also a snap to clean up. Dry pieces can be painted or varnished. Each resealable plastic bucket includes 5lb of Air-Dry Clay. Sold as 2 buckets for a total of 10 pounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-7/8" x 5-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY5)
- VICTOR TECHNOLOGY Printer Stand, Black (1130-5)
- INTERTAPE 570 Tan 48Mmx50M Ipg, Pk36 (N8244)
- AK LTD Suggestion Box, 11-1/2 In x 10-3/4 In (9GVE8)
- CRAYOLA Air-Dry Clay, Terra Cotta, 5 lb Tub, PK2 (BIN572004)
- CRAYOLA Regular-Size Crayons, PK288 (BIN523024BN)
- CRAYOLA Crayola Spin + Spiral Art Station (BIN747295)
- CRAYOLA Washable Sidewalk Chalk, PK192 (BIN512048)
- CRAYOLA Neon Crayons, Nontoxic, 24/PK, Neon PK (CYO523410)
- CRAYOLA Washable Fingerpaint Pack, 3 Assorted Bright Colors, 8 oz Tube (55-1311)
- SAX True Flow Gloss Glaze, Rich Chocolate, 1 Pint (S2119X)
- Crayola