Shop All Arts & Crafts
Crayola
Air-Dry Clay, Terra Cotta, 5 lb Tub, PK2
Mfr # BIN572004
Zoro # G2873765
product price: $26.55
/pk 2, $13.28/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Includes (2) 5 lb tubs of clay
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN572004
- Zoro # G2873765
- UPC # 194629001767
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Terra Cotta |
Recommended Age | 4+ Years |
Includes | (2) 5 lb tubs of clay |
Recommended Grade | Grade PK+ |
Description
Smoother, finer, and more moldable than traditional clay, Crayola Air Dry Clay softens with just a few drops of water. Simply add water to the clay, let the excess evaporate, and begin molding to create an original sculpture. With Air Dry Clay, kids can create a huge range of different products using all the traditional sculpting techniques, such as pinching, coiling, score-and-weld, and slabbing. It is also well-suited for creating impressions, textures, and stamps. Crayola Air Dry Clay works well with other Crayola products, including tempura paints, acrylic paints, and watercolors. Kids can paint over entire slabs or add simple accents to create a colorful final piece of art. The clay sticks to glitter, spangles, and other embellishments, so kids can bedazzle their sculptures however they want. Sold as two 5-pound tubs of Terra Cotta Air Dry Clay.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Locking D Ring View Binder 5" Binder Capacity Letter (26966)
- ZEBRA PEN ZD421T 203DPI TT USB (ZD4A042-301M00EZ)
- GREENLIGHT Volkswagen Panel Happy Thanksgiving Hobby Exclusive 1 by 64 Scale Diecast Model Van (30221)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3027)
- CRAYOLA Air-Dry Clay, White, 5 lb Tub, PK2 (BIN575055)
- CRAYOLA Acrylic Paint, 2oz., 6/ST, Assorted PK (CYO201997)
- CRAYOLA Crayon 24Pk Bx (52-3024)
- CRAYOLA Paint, Tmpra, Artsta Ii, White (543115053)
- CRAYOLA Original Formula Markers, Fine Tip, Classic Colors, PK48 (BIN7709)
- CRAYOLA Original Formula Marker Classpack®, Broad Line, 16 Colors, PK256 (BIN588201)
- PACON SunWorks® Construction Paper, Brown, 9x12in, PK500 (P6703)
- Crayola