Shop All Arts & Crafts
Crayola
Air-Dry Clay, Terra Cotta, 2.5 lb Tub, PK4
Mfr # BIN575064
Zoro # G2880010
product price: $27.49
/pk 4, $6.87/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Terra Cotta
- Recommended Grade Grade PK+
- Includes (4) 2.5 lb tubs of clay
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN575064
- Zoro # G2880010
- UPC # 194629001897
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Terra Cotta |
Recommended Grade | Grade PK+ |
Includes | (4) 2.5 lb tubs of clay |
Recommended Age | 4+ Years |
Description
Smoother, finer and less sticky than traditional clay; needs no oven or kiln. Softens easily with water and quickly cleans from hands and surfaces. Use with traditional techniques such as pinch, coil, slab, score-and-weld; make stamped impressions, beads; embedding found objects. Can be painted with tempera, acrylic or watercolors when dry. Each individual bucket contains 2.5 lb of clay. Sold as 4 buckets for a total of 10 pounds of clay.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT RESPONSE Swift Response 240241 5 ft. x 4 in. Clear Waterproof Repair Flex Tape (240241)
- PILOT Refill for Pilot Gel Pens, Fine Point, Purple Ink, PK2 (77244)
- HILLMAN 3/4 in. W X 3/4 in. L Galvanized Steel Fence Staples 14 Ga. 1.25 oz, 6PK (122663)
- ALMORE INDUSTRIES Envelope For Key Card, Generic, 500PK (S-KEN-GEN)
- CRAYOLA My First Triangular Crayons, 8PK (81-1460)
- CRAYOLA Markers, Super Tips, Washable, 50/ST, AST (CYO585050)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Baby Shark, PK2 (757103)
- CRAYOLA Construction Paper, 96 Sheets, PK12 (993000)
- CRAYOLA Washable Sidewalk Chalk, PK192 (BIN512048)
- CRAYOLA Washable Paint, Yellow, 16 oz Bottle (54-2016-034)
- PERFORMANCE TOOL Fingernail Brush, W3300 (W3300)
- Crayola