Shop All Arts & Crafts
Crayola
Air Dry Clay, 25 lbs., White
Mfr # BIN575001
Zoro # G5637616
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crayola
- MFR # BIN575001
- Zoro # G5637616
- UPC # 71662550011
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | clay |
Description
Crayola Air-Dry Clay is a fine, natural white earth clay that air dries to a hard solid. No kiln or oven necessary! Easy to use with traditional modeling techniques, it's also a snap to clean up. Air-Dry Clay is smoother, finer and less sticky than traditional clay. Dry pieces can be painted or varnished. 25 lb Value Pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- ZORO SELECT Merchandise Bag Pinched Bottom 10"x13" Brown, Pk1000 (14898)
- XEROX Vitality Printer Paper, 11x17, White, PK500 (3R3761)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2-3/8" Diameter - 1 pc (GR00202)
- CRAYOLA Washable Paint, Yellow, Gallon (BIN542128034)
- CRAYOLA Big Paintbrush Set, Flat, PK16 (BIN053520)
- CRAYOLA Crayon, Classic Color, Assorted, PK16 (523016)
- CRAYOLA Original Formula Marker Classpack®, Broad Line, 16 Colors, PK256 (BIN588201)
- CRAYOLA Neon Crayons, Nontoxic, 24/PK, Neon PK (CYO523410)
- CRAYOLA Classpack Triangular Crayons, 16 Colors, PK256, 256PK (52-8039)
- CRAYOLA Crayola Classpack Crayon, PK800 (528016)
- Crayola